Magnetic Motor Starter, NEMA, 480V, 3P, 18A

SQUARE D| Zoro #: G1294867| Mfr #: 8536SBH2V06

$477.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 8.84"
Starter Type: NEMA
Amps AC: 18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1294867 Mfr #: 8536SBH2V06
Width: 8.84"Starter Type: NEMA
Amps AC: 18HP @ 3 Phase - 240V: 3
Action: NonreversingNEMA Size: 0
Accessory Group: C2Hz: 50/60
HP @ 3 Phase - 575V: 5Number of Poles: 3
Item: Magnetic Motor StarterHP @ 3 Phase - 208V: 3
Depth: 8.13"Enclosure NEMA Rating: 3R
HP @ 3 Phase - 480V: 5Height: 12.28"
Coil Volts: 480VACStandards: UL Listed/CSA Certified
Country of Origin (subject to change): Multiple

Description

Magnetic Motor Starter, NEMA Size 0, Amps AC 18, Coil Volts 480VAC, Enclosure NEMA Rating 3R, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 5, Action Nonreversing, Number of Poles 3, HP @ 3 Phase - 208V 3, HP @ 3 Phase - 575V 5, Height 12.28 In., Width 8.84 In., Depth 8.13 In., Standards UL Listed/CSA Certified

Restrictions and Compliance

*3: Hazardous material

Reviews