Square D
Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles
Mfr # 8536SBO2V06
Zoro # G1052606
Free Shipping & Returns
$464.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating No Enclosure
- Auxiliary Contact Form No Auxiliary Contacts
- HP @ 3 Phase - 240V 3 hp
- Starter Type No Enclosure
- Action Nonreversing
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles 8536SBO2V03
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 24V AC, 3 Poles 8536SBO2V01S
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles 8536SBO2V08
- SQUARE D Nonreversing Magnetic Motor Starter, 12, 3R NEMA Rating, 240V AC, 3 Poles, No Auxiliary Contacts 8536SEA1V03
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO 8536SDO1V06H30
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, 1NO 8536SBG2V06H30
- SQUARE D Starter Motor Control Less Than1000Vac, NEMA 1 NEMA Rating, 110/120V AC, 3 Poles 8538SCG11V02S
- SQUARE D Non-Reversing Starter Size 5, 3-Pole, Mo, Not Rated NEMA Rating, 440/480V AC, 3 Poles 8536SGO1V06H30
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 2 Poles 8536SBO1V02ES
- SIEMENS Contacts Kit, NEMA Sz 1 3/4, 1 Pole 75EF14
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO AN19AN0C5E005
- Square D Starters