SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Magnetic Motor Starter, NEMA, 480V, 3P, 18A

SQUARE D| Zoro #: G1719234| Mfr #: 8736SBG4V06

$891.94 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 480V: 5Number of Poles: 3Amps AC: 18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1719234 Mfr #: 8736SBG4V06
HP @ 3 Phase - 480V: 5Number of Poles: 3
Amps AC: 18Standards: UL Listed/CSA Certified
HP @ 3 Phase - 208V: 3NEMA Size: 0
Starter Type: NEMAHP @ 3 Phase - 240V: 3
Hz: 50/60Action: Reversing
HP @ 3 Phase - 575V: 5Item: Magnetic Motor Starter
Thermal Unit Code: D2Enclosure NEMA Rating: 1
Coil Volts: 480VACDepth: 7.53"
Includes: Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip MechanismAccessory Group: -
Width: 11.88"Height: 11.88"
Country of Origin (subject to change): Mexico

Description

Magnetic Motor Starter, NEMA Size 0, Amps AC 18, Coil Volts 480VAC, Enclosure NEMA Rating 1, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 5, Action Reversing, Number of Poles 3, HP @ 3 Phase - 208V 3, HP @ 3 Phase - 575V 5, Height 11.88 In., Width 11.88 In., Depth 7.53 In., Standards UL Listed/CSA Certified, Includes Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism

Restrictions and Compliance

*3: Hazardous material

Reviews