KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Magnetic Motor Starter, NEMA, 480V, 3P, 27A

SQUARE D| Zoro #: G1527416| Mfr #: 8536SCH3V06

$527.69 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6.38"
Starter Type: NEMA
Amps AC: 27
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1527416 Mfr #: 8536SCH3V06
Width: 6.38"Starter Type: NEMA
Amps AC: 27HP @ 3 Phase - 240V: 7-1/2
Action: NonreversingNEMA Size: 1
Accessory Group: C3Hz: 50/60
HP @ 3 Phase - 575V: 10Number of Poles: 3
Item: Magnetic Motor StarterHP @ 3 Phase - 208V: 7-1/2
Depth: 7.13"Enclosure NEMA Rating: 3R
HP @ 3 Phase - 480V: 10Height: 12.28"
Coil Volts: 480VACStandards: UL Listed/CSA Certified
Country of Origin (subject to change): Multiple

Description

Magnetic Motor Starter, NEMA Size 1, Amps AC 27, Coil Volts 480VAC, Enclosure NEMA Rating 3R, HP @ 3 Phase - 240V 7-1/2, HP @ 3 Phase - 480V 10, Action Nonreversing, Number of Poles 3, HP @ 3 Phase - 208V 7-1/2, HP @ 3 Phase - 575V 10, Height 12.28 In., Width 6.38 In., Depth 7.13 In., Standards UL Listed/CSA Certified

Restrictions and Compliance

*3: Hazardous material

Reviews