KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Magnetic Motor Starter, NEMA, 480V, 3P, 27A

SQUARE D| Zoro #: G0696717| Mfr #: 8736SCO8V06

$1038.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 7.13"
Starter Type: NEMA
Includes: Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0696717 Mfr #: 8736SCO8V06
Width: 7.13"Starter Type: NEMA
Includes: Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip MechanismAmps AC: 27
HP @ 3 Phase - 240V: 7-1/2Thermal Unit Code: D3
Action: ReversingNEMA Size: 1
Hz: 50/60HP @ 3 Phase - 575V: 10
Number of Poles: 3Item: Magnetic Motor Starter
HP @ 3 Phase - 208V: 7-1/2Depth: 5.31"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 10
Height: 6.91"Coil Volts: 480VAC
Standards: UL Listed/CSA CertifiedCountry of Origin (subject to change): Multiple

Description

Magnetic Motor Starter, NEMA Size 1, Amps AC 27, Coil Volts 480VAC, Enclosure NEMA Rating No Enclosure, HP @ 3 Phase - 240V 7-1/2, HP @ 3 Phase - 480V 10, Action Reversing, Number of Poles 3, HP @ 3 Phase - 208V 7-1/2, HP @ 3 Phase - 575V 10, Height 6.91 In., Width 7.13 In., Depth 5.31 In., Standards UL Listed/CSA Certified, Includes Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism

Restrictions and Compliance

*3: Hazardous material

Reviews