KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Magnetic Motor Starter, NEMA, 480V, 3P, 45A

SQUARE D| Zoro #: G1530261| Mfr #: 8536SDG1V06

$701.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 7.81"
Starter Type: NEMA
Amps AC: 45
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1530261 Mfr #: 8536SDG1V06
Width: 7.81"Starter Type: NEMA
Amps AC: 45HP @ 3 Phase - 240V: 15
Thermal Unit Code: C4Action: Nonreversing
NEMA Size: 2Accessory Group: C4
Hz: 50/60HP @ 3 Phase - 575V: 25
Number of Poles: 3Item: Magnetic Motor Starter
HP @ 3 Phase - 208V: 10Depth: 6.31"
Enclosure NEMA Rating: 1HP @ 3 Phase - 480V: 25
Height: 12.69"Coil Volts: 480VAC
Standards: UL Listed/CSA CertifiedCountry of Origin (subject to change): Multiple

Description

Magnetic Motor Starter, NEMA Size 2, Amps AC 45, Coil Volts 480VAC, Enclosure NEMA Rating 1, HP @ 3 Phase - 240V 15, HP @ 3 Phase - 480V 25, Action Nonreversing, Number of Poles 3, HP @ 3 Phase - 208V 10, HP @ 3 Phase - 575V 25, Height 12.69 In., Width 7.81 In., Depth 6.31 In., Standards UL Listed/CSA Certified

Restrictions and Compliance

*3: Hazardous material

Reviews