BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Magnetic Motor Starter, NEMA, 480V, 3P, 45A

SQUARE D| Zoro #: G1449664| Mfr #: 8536SDO1V06

$578.62 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thermal Unit Code: D4NEMA Size: 2Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1449664 Mfr #: 8536SDO1V06
Thermal Unit Code: D4NEMA Size: 2
Action: NonreversingAccessory Group: D4
Starter Type: NEMAAmps AC: 45
Height: 7.81"Depth: 4.94"
HP @ 3 Phase - 208V: 10Item: Magnetic Motor Starter
HP @ 3 Phase - 480V: 25Hz: 50/60
Coil Volts: 480VACWidth: 4.31"
Number of Poles: 3HP @ 3 Phase - 575V: 25
HP @ 3 Phase - 240V: 15Standards: UL Listed/CSA Certified
Enclosure NEMA Rating: No EnclosureCountry of Origin (subject to change): Mexico

Description

Magnetic Motor Starter, NEMA Size 2, Amps AC 45, Coil Volts 480VAC, Enclosure NEMA Rating No Enclosure, HP @ 3 Phase - 240V 15, HP @ 3 Phase - 480V 25, Action Nonreversing, Number of Poles 3, HP @ 3 Phase - 208V 10, HP @ 3 Phase - 575V 25, Height 7.81 In., Width 4.31 In., Depth 4.94 In., Standards UL Listed/CSA Certified

Restrictions and Compliance

*3: Hazardous material

Reviews