KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Magnetic Motor Starter, NEMA, 480V, 3P, 90A

SQUARE D| Zoro #: G0389794| Mfr #: 8536SEG1V06

$1102.87 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 11.44"
Starter Type: NEMA
Amps AC: 90
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0389794 Mfr #: 8536SEG1V06
Width: 11.44"Starter Type: NEMA
Amps AC: 90HP @ 3 Phase - 240V: 30
Thermal Unit Code: C5Action: Nonreversing
NEMA Size: 3Accessory Group: C5
Hz: 50/60HP @ 3 Phase - 575V: 50
Number of Poles: 3Item: Magnetic Motor Starter
HP @ 3 Phase - 208V: 25Depth: 8.38"
Enclosure NEMA Rating: 1HP @ 3 Phase - 480V: 50
Height: 21.81"Coil Volts: 480VAC
Standards: UL Listed/CSA CertifiedCountry of Origin (subject to change): Multiple

Description

Magnetic Motor Starter, NEMA Size 3, Amps AC 90, Coil Volts 480VAC, Enclosure NEMA Rating 1, HP @ 3 Phase - 240V 30, HP @ 3 Phase - 480V 50, Action Nonreversing, Number of Poles 3, HP @ 3 Phase - 208V 25, HP @ 3 Phase - 575V 50, Height 21.81 In., Width 11.44 In., Depth 8.38 In., Standards UL Listed/CSA Certified

Restrictions and Compliance

*3: Hazardous material

Reviews