KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Magnetic Motor Starter, NEMA, 480V, 3P, 90A

SQUARE D| Zoro #: G0676277| Mfr #: 8536SEH1V06

$1612.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 12.84"
Starter Type: NEMA
Amps AC: 90
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0676277 Mfr #: 8536SEH1V06
Width: 12.84"Starter Type: NEMA
Amps AC: 90HP @ 3 Phase - 240V: 30
Action: NonreversingNEMA Size: 3
Accessory Group: C5Hz: 50/60
HP @ 3 Phase - 575V: 50Number of Poles: 3
Item: Magnetic Motor StarterHP @ 3 Phase - 208V: 25
Depth: 8.63"Enclosure NEMA Rating: 3R
HP @ 3 Phase - 480V: 50Height: 25.28"
Coil Volts: 480VACStandards: UL Listed/CSA Certified
Country of Origin (subject to change): Multiple

Description

Magnetic Motor Starter, NEMA Size 3, Amps AC 90, Coil Volts 480VAC, Enclosure NEMA Rating 3R, HP @ 3 Phase - 240V 30, HP @ 3 Phase - 480V 50, Action Nonreversing, Number of Poles 3, HP @ 3 Phase - 208V 25, HP @ 3 Phase - 575V 50, Height 25.28 In., Width 12.84 In., Depth 8.63 In., Standards UL Listed/CSA Certified

Restrictions and Compliance

*3: Hazardous material

Reviews