Shop Alternate Products
This Product is Discontinued
Square D
Reversing Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles (Discontinued)
Mfr # 8736SEG2V06
Zoro # G0285652
Free Shipping & Returns
This Product is Discontinued
Key Features
- Coil Volts 480V AC
- Enclosure NEMA Rating 1
- HP @ 3 Phase - 240V 30 hp
- Starter Type NEMA
- Action Reversing