BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Magnetic Motor Starter, NEMA, 480V, 3P, 90A

SQUARE D| Zoro #: G0464247| Mfr #: 8736SEO2V06

$2636.82 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thermal Unit Code: D5NEMA Size: 3Action: Reversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0464247 Mfr #: 8736SEO2V06
Thermal Unit Code: D5NEMA Size: 3
Action: ReversingStarter Type: NEMA
Amps AC: 90Height: 18"
Includes: Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip MechanismDepth: 9.8"
HP @ 3 Phase - 208V: 25Item: Magnetic Motor Starter
HP @ 3 Phase - 480V: 50Hz: 50/60
Coil Volts: 480VACWidth: 13.8"
Number of Poles: 3HP @ 3 Phase - 575V: 50
HP @ 3 Phase - 240V: 30Standards: UL Listed/CSA Certified
Enclosure NEMA Rating: No EnclosureCountry of Origin (subject to change): Mexico

Description

Magnetic Motor Starter, NEMA Size 3, Amps AC 90, Coil Volts 480VAC, Enclosure NEMA Rating No Enclosure, HP @ 3 Phase - 240V 30, HP @ 3 Phase - 480V 50, Action Reversing, Number of Poles 3, HP @ 3 Phase - 208V 25, HP @ 3 Phase - 575V 50, Height 18 In., Width 13.8 In., Depth 9.8 In., Standards UL Listed/CSA Certified, Includes Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism

Restrictions and Compliance

*3: Hazardous material

Reviews