Magnetic Motor Starter, NEMA, 480V, 3P, 9A

SQUARE D| Zoro #: G1304037| Mfr #: 8536SAG12V06

$238.62 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 6"
Starter Type: NEMA
Amps AC: 9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1304037 Mfr #: 8536SAG12V06
Width: 6"Starter Type: NEMA
Amps AC: 9HP @ 3 Phase - 240V: 1-1/2
Thermal Unit Code: C1Action: Nonreversing
NEMA Size: 00Accessory Group: C1
Hz: 50/60HP @ 3 Phase - 575V: 2
Number of Poles: 3Item: Magnetic Motor Starter
HP @ 3 Phase - 208V: 1-1/2Depth: 5.56"
Enclosure NEMA Rating: 1HP @ 3 Phase - 480V: 2
Height: 10"Coil Volts: 480VAC
Standards: UL Listed/CSA CertifiedCountry of Origin (subject to change): Multiple

Description

Magnetic Motor Starter, NEMA Size 00, Amps AC 9, Coil Volts 480VAC, Enclosure NEMA Rating 1, HP @ 3 Phase - 240V 1-1/2, HP @ 3 Phase - 480V 2, Action Nonreversing, Number of Poles 3, HP @ 3 Phase - 208V 1-1/2, HP @ 3 Phase - 575V 2, Height 10 In., Width 6 In., Depth 5.56 In., Standards UL Listed/CSA Certified

Restrictions and Compliance

*3: Hazardous material

Reviews