KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Magnetic Motor Starter, NEMA, 480V, 3P, 9A

SQUARE D| Zoro #: G0880196| Mfr #: 8536SAO12V06

$255.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.5"
Starter Type: NEMA
Includes: Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0880196 Mfr #: 8536SAO12V06
Width: 3.5"Starter Type: NEMA
Includes: Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip MechanismAmps AC: 9
HP @ 3 Phase - 240V: 1-1/2Thermal Unit Code: D1
Action: NonreversingNEMA Size: 00
Accessory Group: D1Hz: 50/60
HP @ 3 Phase - 575V: 2Number of Poles: 3
Item: Magnetic Motor StarterHP @ 3 Phase - 208V: 1-1/2
Depth: 4.22"Enclosure NEMA Rating: No Enclosure
HP @ 3 Phase - 480V: 2Height: 6.77"
Coil Volts: 480VACStandards: UL Listed/CSA Certified
Country of Origin (subject to change): Multiple

Description

Magnetic Motor Starter, NEMA Size 00, Amps AC 9, Coil Volts 480VAC, Enclosure NEMA Rating No Enclosure, HP @ 3 Phase - 240V 1-1/2, HP @ 3 Phase - 480V 2, Action Nonreversing, Number of Poles 3, HP @ 3 Phase - 208V 1-1/2, HP @ 3 Phase - 575V 2, Height 6.77 In., Width 3.5 In., Depth 4.22 In., Standards UL Listed/CSA Certified, Includes Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism

Restrictions and Compliance

*3: Hazardous material

Reviews