KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Manual Motor Starter, 0.63 to 1A, 600V

SQUARE D| Zoro #: G1232357| Mfr #: 2510MBR1

$822.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 5.75"
Description/Special Features: Melting Alloy Thermal Overload Relays
Amps AC: 18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1232357 Mfr #: 2510MBR1
Width: 5.75"Description/Special Features: Melting Alloy Thermal Overload Relays
Amps AC: 18Number of Required Thermals: 1
Thermal Unit Code: J2HP @ 1 Phase - 230V: 2
HP @ 1 Phase - 120V: 1NEMA Size: M-0
Pilot Light: NoNumber of Poles: 2
Item: Manual Motor StarterEnclosure NEMA Rating: 7, 9
Operator: Push ButtonDepth: 5.75"
Height: 10.75"Standards: UL, CSA
Max. Voltage: 600VACCountry of Origin (subject to change): Mexico

Description

Manual Motor Starter, Push Button Operator, NEMA Size M-0, Enclosure Type Enclosed, Number of Required Thermals 1, Amps AC 18, Starter Type NEMA Style, Number of Poles 2, Description/Special Features Melting Alloy Thermal Overload Relays, Max. Voltage 600VAC, Height 10.75 In., Width 5.75 In., Depth 5.75 In., HP @ 1 Phase - 120V 1, HP @ 1 Phase - 230V 2, Standards UL, CSA, Pilot Light No, Phase Loss Sensitivity No, Thermal Unit Code J2

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : NH

Reviews