Manual Motor Starter, 30 to 40A, 600V

SQUARE D| Zoro #: G1585446| Mfr #: 2510FW1

$163.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Enclosure NEMA Rating: 4
Number of Required Thermals: 1
Height: 4.56"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1585446 Mfr #: 2510FW1
Enclosure NEMA Rating: 4Number of Required Thermals: 1
Height: 4.56"HP @ 1 Phase - 230V: 1
Width: 4.25"HP @ 1 Phase - 120V: 1
Pilot Light: NoStandards: UL, CSA, CE
Depth: 2.75"Number of Poles: 1
Max. Voltage: 600VACAmps AC: 16
Item: Manual Motor StarterCountry of Origin (subject to change): Multiple

Description

Standard Manual Motor Starter, Enclosure NEMA 4, Number of Poles 1, Number of Thermal Units 1, Length 2 3/4 Inches, Depth 4 9/16 Inches, Width 4 1/4 Inches, 1 HP Maximum, Toggle, With Handle Guard/Lock Off

Reviews