KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Manual Motor Starter, 24 to 32A, 600V

SQUARE D| Zoro #: G2031075| Mfr #: 2510FR2

$216.31 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6.38"
HP @ 230VDC: 3/4
Amps AC: 16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2031075 Mfr #: 2510FR2
Width: 6.38"HP @ 230VDC: 3/4
Amps AC: 16Number of Required Thermals: 1
HP @ 1 Phase - 230V: 1Pilot Light: No
Number of Poles: 2Item: Manual Motor Starter
Enclosure NEMA Rating: 7, 9Depth: 3.94"
HP @ 115VDC: 3/4HP @ 1 Phase - 120V: 1
Height: 4.38"Standards: UL, CSA, CE
Max. Voltage: 600VACCountry of Origin (subject to change): Multiple

Description

Standard Manual Motor Starter, Enclosure NEMA 7 and 9, Number of Poles 2, Number of Thermal Units 1, Length 3.95 Inches, Depth 4.35 Inches, Width 6.36 Inches, 1 HP Maximum, Toggle, With Handle Guard/Lock Off

Reviews