BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Manual Motor Starter, 2.5 to 4A, 600V

SQUARE D| Zoro #: G1510065| Mfr #: 2510MCO2

$346.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 5.75"Operator: Push ButtonEnclosure NEMA Rating: No Enclosure
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1510065 Mfr #: 2510MCO2
Width: 5.75"Operator: Push Button
Enclosure NEMA Rating: No EnclosureDepth: 5.75"
Amps AC: 36Item: Manual Motor Starter
Pilot Light: NoNEMA Size: M-1P
Number of Required Thermals: 1Standards: UL, CSA
HP @ 1 Phase - 230V: 5Number of Poles: 2
Description/Special Features: Melting Alloy Thermal Overload RelaysHeight: 10.75"
Max. Voltage: 600VACThermal Unit Code: L1
HP @ 1 Phase - 120V: 3Country of Origin (subject to change): Canada

Description

Manual Motor Starter, NEMA Size M-1P, Operator Push Button, Enclosure NEMA Rating No Enclosure, Number of Required Thermals 1, Amps AC 36, Number of Poles 2, Description/Special Features Melting Alloy Thermal Overload Relays, Max. Voltage 600VAC, Height 10.75 In., Width 5.75 In., Depth 5.75 In., HP @ 1 Phase - 120V 3, HP @ 1 Phase - 230V 5, Standards UL, CSA, Pilot Light No

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : NH

Reviews