Square D
Miniature Circuit Breaker, 10A, 120/240VAC, 2 Pole, Bolt On Mounting Style, QOB Series
Mfr # QOB2105237
Zoro # G0841045
Free Shipping & Returns
$94.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QOB
- Number of Poles 2
- AC Voltage Rating 120/240VAC
- Circuit Breaker Type Standard
- Circuit Breaker Mounting Style Bolt On
Explore More Products
- SQUARE D Miniature Circuit Breaker, 40A, 120/240V AC, 3 Pole, Surface/DIN Rail Mounting Style, QOU Series QOU340
- SQUARE D Miniature Circuit Breaker, 20A, 120/240V AC, 1 Pole, Bolt On Mounting Style, QOB Series QOB120AFI
- SQUARE D Miniature Circuit Breaker, 25A, 120/240V AC, 2 Pole, Plug In Mounting Style, HOM Series HOM225
- SQUARE D Miniature Circuit Breaker, 80A, 120/240V AC, 3 Pole, Plug In Mounting Style, QO Series QO380
- SQUARE D Miniature Circuit Breaker, 80A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB3801021
- SQUARE D Miniature Circuit Breaker, 40A, 120/240V AC, 1 Pole, Plug In Mounting Style QO140CP
- SQUARE D Miniature Circuit Breaker, 80A, 600VAC, 3 Pole, Bolt On Mounting Style, EDB Series EDB36080
- SQUARE D Miniature Circuit Breaker, 40A, 120/240V AC, 1 Pole, Bolt On Mounting Style, QOB Series QOB1401021
- SQUARE D 30A DP Circuit Breaker QO230C
- DAYTON Miniature Circuit Breaker, 1A, 277V AC, 1 Pole, DIN Rail Mounting Style, NDB2T-63 C1/1 L Series 33V886
- SQUARE D Miniature Circuit Breaker, 20A, 240VAC, 1 Pole, Plug In Mounting Style, QO Series QO3020
- Square D Circuit Breakers