Square D
Miniature Circuit Breaker, 20, 120VAC, 1 Pole, Plug-In Mounting Style, QO Series
Mfr # QO120VHGFI
Zoro # G0842129
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 20
- Number of Poles 1
- AC Voltage Rating 120VAC
- Circuit Breaker Mounting Style Plug-In
Explore More Products
- SQUARE D Miniature Circuit Breaker, 90 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB390
- SQUARE D Miniature Circuit Breaker, 15 A, 120/240V AC, 1 Pole, Bolt On Mounting Style, QOB Series QOB115
- SQUARE D Miniature Circuit Breaker, 20 A, 120/240V AC, 1 Pole, Bolt On Mounting Style, QOB Series QOB1201021
- SQUARE D Miniature Circuit-Breaker, 15 A, 120/240V AC, 1 Pole, Plug-In Mounting Style QO115CP
- SQUARE D Circuit Breaker, 20, 120V AC, 1 Pole, Plug-In Mounting Style, HOM Series HOM120PDF
- SQUARE D Molded Case Circuit Breaker, 200 A, 240V AC, 3 Pole, Free Standing Mounting Style, QD Series QDL32200
- SQUARE D Square D By Schneider Electric QO2020CP 20A 1Pole Qo Tandem Breaker 5841564
- SQUARE D Miniature Circuit Breaker, 80 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, QOB Series QOB280
- SQUARE D PowerPact Q - molded case circuit breake, 100 A, 240V AC, 2 Pole, Unit Mount Lug Mounting Style QBP22100TM
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 25 A, 240/415/440V AC, 4 Pole, DIN Rail Mounting Style, C60SP Series M9F23425
- WESTINGHOUSE Hfb3025 3P 25A Amp 600V-Ac Molded Case Circuit Breaker HFB3025
- Square D Circuit Breakers