Square D
Miniature Circuit Breaker, 20, 600VAC, 3 Pole, Bolt-On Mounting Style, EDB Series
Mfr # EDB36020
Zoro # G0845559
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series EDB
- Number of Poles 3
- AC Voltage Rating 600VAC
- Circuit Breaker Mounting Style Bolt-On
- Max. AIR Rating 14 kA
Explore More Products
- SQUARE D Miniature Circuit Breaker, 20 A, 120/240V AC, 3 Pole, Surface/DIN Rail Mounting Style, QOU Series QOU320
- SQUARE D Miniature Circuit Breaker, 50 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB350VH
- SQUARE D Miniature Circuit Breaker, 100 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB3100
- SQUARE D Molded Case Circuit Breaker, 150 A, 240V AC, 2 Pole, Free Standing Mounting Style, QB Series QBL22150
- SQUARE D Miniature Circuit Breaker, 70 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB3701021
- SQUARE D Miniature Circuit Breaker, 15, 240VAC, 2 Pole, Plug-In Mounting Style, QO Series QO2015
- SQUARE D Molded Case Circuit Breaker, 125 A, 690V AC, 3 Pole, I-Line Mounting Style, BJA Series BJA36125
- SQUARE D Molded Case Circuit Breaker, 350 A, 600V AC, 2 Pole, Lug In/Lug Out Mounting Style, MJ Series MJL26350
- SQUARE D Miniature Circuit Breaker, 25, 600VAC, 3 Pole, Bolt-On Mounting Style, EDB Series EDB36025
- EATON CL 20 Amp 1-Pole Circuit Breaker CL120
- EATON CUTLER-HAMMER Quadplex Circuit Breaker, 20 A, 120/240V, 4 Pole, Plug-On Mounting Style BQ220220
- Square D Circuit Breakers