Square D
Miniature Circuit Breaker, 20 A, 120/240V AC, 1 Pole, Bolt On Mounting Style, QOB Series
- Mfr # QOB120AFI
- Zoro # G2955714
$96.55
/ea
Subtotal: $96.55
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Amps 20 A
- AC Voltage Rating 120/240V AC
- DC Voltage Rating Not Rated
- Max. AIR Rating 10kA at 120/240V AC
- Terminal Connection Pressure Plate
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SQUARE D Molded Case Circuit Breaker, 50 A, 525V AC, 3 Pole, I-Line Mounting Style, BDA Series BDA36050
- SQUARE D QOU Miniature Circuit Breaker, 15A, 2P, , 15 A, 120/240V AC, Unit Mount Mounting Style QOU215B
- SQUARE D Miniature Circuit Breaker, 15 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB3151021
- SQUARE D Miniature Circuit Breaker, 20 A, 240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB320HID
- SQUARE D Circuit Brkr, PowerPact H, thermal magne, 50 A, 690V AC, 3 Pole, Unit Mount Busbar Mounting Style HDF36050
- SQUARE D 50A DP Circ Breaker HOM250C
- SQUARE D PowerPact Q - molded case circuit breake, 100 A, 240V AC, 3 Pole, Unit Mount Lug Mounting Style QDM32100TN
- SQUARE D Molded Case Circuit Breaker, 60 A, 240V AC, 1 Pole, I-Line Mounting Style, BJA Series BJA160601
- SQUARE D Circuit Brkr, PowerPact H, thermal magne, 40 A, 690V AC, 2 Pole, Unit Mount Lug Mounting Style HJL26040
- SIEMENS Miniature Circuit Breaker, 30 A, 480V AC, 3 Pole, Bolt On Mounting Style, BQD Series BQD330
- EATON Miniature Circuit Breaker, 90 A, 277/480V AC, 2 Pole, Bolt On Mounting Style, GHB Series GHB2090
- Square D Circuit Breakers