Square D
Miniature Circuit Breaker, 25A, 277/480VAC, 3 Pole, Bolt On Mounting Style, EGB Series
Mfr # EGB34025
Zoro # G0567570
Free Shipping & Returns
$1,128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series EGB
- Amps 25A
- Number of Poles 3
- AC Voltage Rating 277/480VAC
- Circuit Breaker Mounting Style Bolt On
Explore More Products
- SQUARE D Circuit Breaker, 30A, 600VAC, 3 Pole, Unit Mount Mounting Style HJL36030M71
- SQUARE D Miniature Circuit Breaker, 50A, 120/240V AC, 1 Pole, Plug In Mounting Style, QO Series QO150
- SQUARE D Miniature Circuit Breaker, 50A, 120/240V AC, 3 Pole, Plug In Mounting Style, QO Series QO350VH
- SQUARE D Miniature Circuit Breaker, 15/30A, 120/240V AC, 2 Pole, Plug In Mounting Style, HOM Series HOMT1515230
- SQUARE D Circuit Breaker, 20A, 120V AC, 1 Pole, Bolt On Mounting Style, QOB Series QOB120VHDF
- SQUARE D Miniature Circuit Breaker, 20A, 120/240V AC, 2 Pole, Bolt On Mounting Style, QOB Series QOB220VH
- SQUARE D Circuit Breaker, 250A, 600V AC, 3 Pole, I-Line Mounting Style JGA36250U43X
- SQUARE D QO20A Arc Fault Breaker QO120CAFIC
- SQUARE D Molded Case Circuit Breaker, 110A, 240V AC, 1 Pole, I-Line Mounting Style, BJA Series BJA161101
- SQUARE D Miniature Circuit Breaker, 100A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB3100VH
- SIEMENS Miniature Circuit Breaker, 60A, 240V AC, 3 Pole, Plug In Mounting Style, QP Series Q360
- Square D Circuit Breakers