Square D
Miniature Circuit Breaker, 30, 120/240VAC, 1 Pole, HOM Series
- Zoro #: G3156216
- Mfr #: HOMT3020
Tap to zoom
Hover or click to zoom
$13.49
- Item: Miniature Circuit Breaker
- Amps: 30
- AC Voltage Rating: 120/240VAC
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $13.49
Square D #HOMT3020 Specifications
- Zoro #: G3156216
- Mfr #: HOMT3020
- Item: Miniature Circuit Breaker
- Amps: 30
- AC Voltage Rating: 120/240VAC
- Series: HOM
- Number of Poles: 1
- Country of Origin (subject to change): Mexico
Description
Miniature Circuit Brkr 120/240V 30/20A, Series HOM
Reviews of Square D #HOMT3020
Explore more
- Square D Motor circuit protector, PowerPact H, 15 HGL36150M38X
- Square D Br Sw D Qo 2P 30A 1-1/2" QO230C
- Square D PowerPact Q-molded case circuit breake QJP32100TM
- Square D Bkr Sq D Hom 2P 90A 2" HOM290CP
- Square D PowerPact J-Frame breaker, thermal-magne JJM36200
- Square D Bkr Sq D Hm Mn 2P100A 2" HOM2100CP
- Square D Molded Case Circuit Breaker, 45 A, 690V AC, 3 Pole, Unit Mount Mounting Style, BJL Series BJL36045
- Square D Brkr Sq D Hom 2P 40A 2" HOM240CP
- Ge Panel Powr Outlt 50A Rec U054P
- Cutler Hammer Bkr Qd 2-2P 20/40A 2 BQ220240
- Advance Controls Mcb 4P 125A 480Vac Ul1077 B1E4P125
- Square D Circuit Breakers