Square D

Miniature Circuit Breaker, 40, 600VAC, 2 Pole, EDB Series

Square D Miniature Circuit Breaker,  40,  600VAC,  2 Pole,  EDB Series EDB26040
Hover or click to zoom Tap to zoom
Key Features
  • Item: Miniature Circuit Breaker
  • AC Voltage Rating: 600VAC
  • Series: EDB
  • Number of Poles: 2
  • Product Type: Miniature Circuit Breaker 600V 40A
  • Country of Origin (subject to change): Mexico
See full product details
$471.00

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Square D #EDB26040 Specifications

  • Item: Miniature Circuit Breaker
  • Amps: 40
  • AC Voltage Rating: 600VAC
  • Series: EDB
  • Number of Poles: 2
  • Product Type: Miniature Circuit Breaker 600V 40A
  • Country of Origin (subject to change): Mexico

Description

Miniature Circuit Breaker 600V 40A, Series EDB

Reviews of Square D #EDB26040

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.