This item is Discontinued.

Square D Miniature Circuit Breaker, QOB Series, 50 A, 1 Pole, 120/240V AC, 10kA at 120/240V AC QOB150HID

Miniature Circuit Breaker, QOB Series, 50 A, 1 Pole, 120/240V AC, 10kA at 120/240V AC (Discontinued)

  • Mfr # QOB150HID
  • Zoro # G2824132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QOB150HID
Zoro #
G2824132
UPC #
785901362852
Country of Origin
Mexico

Dimensions

Frame Size
100A/QO
Width
0.75 in
Depth
2.91 in
Length
3.12 in
Max. Wire Size
2 AWG
Min. Wire Size
8 AWG
Length (Straight Wireway)
3.12 in

Details

Item
Miniature Circuit Breaker
Series
QOB
Amps
50 A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
High Intensity Discharge
Phase
Single
Circuit Breaker Actuator
Paddle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA at 120/240V AC
Terminal Connection
Lug
DC Voltage Rating
48V DC
Standards
UL Listed
For Use With
Square D NQOD Panelboards
Mounting
Bolt on
Voltage
120VAC
Compatible Panelboard/Load Center Series
QO
Max. Operating Temp.
104 Degrees F
Min. Operating Temp.
104 Degrees F

Description

Miniature Circuit Breaker, Amps 50 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type High Intensity Discharge, Number of Poles 1, DC Voltage Rating 48V DC, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series QO, Phase Single, Series QOB, Max. AIR Rating 10kA at 120/240V AC, For Use With Square D NQOD Panelboards, Terminal Connection Lug, Frame Size 100A/QO, Length 3.12 in, Width 0.75 in, Depth 2.91 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.