SPDT Limit Switch Rotary Head Nema 1, 2, 4, 6, 6P, 12, 13

SQUARE D| Zoro #: G0886216| Mfr #: 9007MS04S0202

$125.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: ZincAmps: 10 AC/5 DCVoltage Rating: 240VAC/28VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0886216 Mfr #: 9007MS04S0202
Body Material: ZincAmps: 10 AC/5 DC
Voltage Rating: 240VAC/28VDCOperating Force: 3.00 in.-lb.
Height: 2.50"Actuator Style: Rotary Head, No Lever
Travel: 70 DegreesDepth: 1.39"
DC Contact Rating: 5A @ 28VItem: General Purpose Limit Switch
NEMA Rating: 1, 2, 4, 6, 6P, 12, 13Width: 1.56"
Wiring Entry: Potted CableActuator Location: Side
Series: 9007MSContact Form: SPDT
Number of Poles: 1AC Contact Rating: 10A @ 300V
Operating Temp. Range: -4 Degrees to 221 Degrees F (-20 Degrees to 105 Degrees C)Standards: UL, CSA, CE
Electrical Connection: 6 ft. Cable, 4 Wire, 16 AWGIP Rating: 67
Country of Origin (subject to change): Mexico

Description

General Purpose Limit Switch, Actuator Style - Limit Switch Rotary, No Lever, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 300V, DC Contact Rating - Limit Switch 5A @ 28V, Contact Form- Switches SPDT, Form C, Body Height - Limit Switch 1.75 In., Body Width - Limit Switch 1.58 In., Body Depth - Limit Switch 0.62 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No, Body Style - Limit Switch Miniature

Reviews