Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

SPDT Limit Switch Plunger Nema 1, 2, 4, 6, 6P, 12, 13

  • Zoro #: G0525804
  • Mfr #: 9007MS01S0300

$96.91

  • Actuator Location (Limit Switch): Top
  • Actuator Style (Limit Switch): Plunger
  • Body Depth - Limit Switch: 0.62"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Square D #9007MS01S0300 Specifications

  • Zoro #: G0525804
  • Mfr #: 9007MS01S0300
Actuator Location (Limit Switch): Top Actuator Style (Limit Switch): Plunger
Body Depth - Limit Switch: 0.62" Boot Sealed Actuator (Limit Switch): No
Basic Actuator Style - Limit Switch: Plunger DC Contact Rating - Limit Switch: 5A @ 300V
Wiring Entry: Potted Cable Body Width - Limit Switch: 1.58"
Mounting Hole - Limit Switch: (2) 0.20" dia. AC Contact Rating: 10A @ 300V
Actuator Style: Plunger Limit Switch Style: General Purpose Limit Switch
Mounting Hole Pattern - Limit Switch: 2 Hole Horizontal Amps: 10 AC/5 DC
Body Style - Limit Switch: Miniature Actuator Length - Limit Switch: 0.70"
Contact Form: SPDT Voltage Rating: 300VAC/DC
Actuator Location: Top Operating Temp. Range: -4 Degrees to 221 Degrees F (-20 Degrees to 105 Degrees C)
Contact Form- Switches: SPDT Number of Poles: 1
NEMA Rating: 1, 2, 4, 6, 6P, 12, 13 Basic Actuator Style (Limit Switch): Plunger
Boot Sealed Actuator - Limit Switch: No Electrical Connection: 9 ft. Cable, 4 Wire
Stem Thread - Limit Switch: No Stem Actuator Length: 0.70"
Actuator Style - Limit Switch: Plunger Body Height - Limit Switch: 1.75"
Series: 9007MS Travel: 0.19"
Item: General Purpose Limit Switch Body Material: Zinc
Movement: Vertical Operating Force: 5.00 in.-lb.
Depth: 0.62" IP Rating: 67
Body Style (Limit Switch): Miniature AC Contact Rating - Limit Switch: 10A @ 300V
Actuator Location - Limit Switch: Top Width: 1.56"
DC Contact Rating: 5A @ 300V Mounting Hole Spacing - Limit Switch: 0.98"
Mounting - Limit Switch: Surface Height: 2.14"
Standards: UL, CSA, CE Contact Form - Limit Switch: SPDT
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Micro limit switches are typically found on control circuits, and because of their small size, fit it tight or hard-to-reach spaces that larger models can’t. Here is some additional information about Square D General Purpose Limit Switch. Contact Form: SPDT, Width: 1.56", Amps: 10 AC/5 DC.

Reviews of Square D #9007MS01S0300