SPDT Limit Switch Rotary Head Nema 1, 2, 4, 6, 6P, 12, 13

SQUARE D| Zoro #: G1701691| Mfr #: 9007MS04S0300

$126.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: ZincAmps: 10 AC/5 DCMovement: CW, CCW
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1701691 Mfr #: 9007MS04S0300
Body Material: ZincAmps: 10 AC/5 DC
Movement: CW, CCWOperating Force: 3.00 in.-lb.
Height: 2.50"Actuator Style: Rotary Head, No Lever
Travel: Total Travel 70 DegreesVoltage Rating: 300VAC/DC
Depth: 1.39"DC Contact Rating: 5A @ 300V
Item: General Purpose Limit SwitchNEMA Rating: 1, 2, 4, 6, 6P, 12, 13
Width: 1.56"Wiring Entry: Potted Cable
Actuator Location: SideSeries: 9007MS
Contact Form: SPDTNumber of Poles: 1
AC Contact Rating: 10A @ 300VOperating Temp. Range: -4 Degrees to 221 Degrees F (-20 Degrees to 105 Degrees C)
Standards: UL, CSA, CEIP Rating: 67
Electrical Connection: 9 ft. Cable, 4 WireCountry of Origin (subject to change): Mexico

Description

General Purpose Limit Switch, Actuator Style - Limit Switch Rotary, No Lever, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 300V, DC Contact Rating - Limit Switch 5A @ 300V, Contact Form- Switches SPDT, Form C, Body Height - Limit Switch 1.75 In., Body Width - Limit Switch 1.58 In., Body Depth - Limit Switch 0.62 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No, Body Style - Limit Switch Miniature

Reviews