SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

SPDT Limit Switch Plunger Nema 1, 2, 4, 6, 6P, 12, 13

SQUARE D| Zoro #: G1761085| Mfr #: 9007MS10S0300

$91.93 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 2.42"Voltage Rating: 300VAC/DCOperating Force: 5.00 in.-lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1761085 Mfr #: 9007MS10S0300
Height: 2.42"Voltage Rating: 300VAC/DC
Operating Force: 5.00 in.-lb.Travel: 0.19"
DC Contact Rating: 5A @ 300VMovement: Vertical
Actuator Location: TopSeries: 9007MS
Actuator Style: Plunger, Boot SealedOperating Temp. Range: -4 Degrees to 221 Degrees F (-20 Degrees to 105 Degrees C)
Standards: UL, CSA, CEElectrical Connection: 9 ft. Cable, 4 Wire
Body Material: ZincAmps: 10 AC/5 DC
Actuator Length: 0.67"Wiring Entry: Potted Cable
Item: General Purpose Limit SwitchNEMA Rating: 1, 2, 4, 6, 6P, 12, 13
Contact Form: SPDTWidth: 1.56"
Number of Poles: 1AC Contact Rating: 10A @ 300V
Depth: 0.62"IP Rating: 67
Country of Origin (subject to change): Mexico

Description

General Purpose Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 300V, DC Contact Rating - Limit Switch 5A @ 300V, Contact Form- Switches SPDT, Form C, Actuator Length - Limit Switch 0.67 In., Body Height - Limit Switch 1.75 In., Body Width - Limit Switch 1.58 In., Body Depth - Limit Switch 0.62 In., Boot Sealed Actuator - Limit Switch Yes, Threaded for Panel Mounting - Limit Switch No, Body Style - Limit Switch Miniature

Reviews