Miniature Limit Switch, Horizontal

SQUARE D| Zoro #: G1373766| Mfr #: 9007MS07S0100

$105.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1.56"
Travel: 0.19"
Amps: 10 AC/5 DC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1373766 Mfr #: 9007MS07S0100
Width: 1.56"Travel: 0.19"
Amps: 10 AC/5 DCOperating Temp. Range: -4 Degrees to 221 Degrees F (-20 Degrees to 105 Degrees C)
Voltage Rating: 240VAC/28VDCActuator Location: Top
Contact Form: SPDT, Form CRoller Width: 0.13"
Series: 9007MSBody Material: Zinc
IP Rating: 67Movement: Horizontal
NEMA Rating: 1, 2, 4, 6, 6P, 12, 13Roller Dia.: 0.50"
Item: General Purpose Limit SwitchActuator Style: Parallel Roller Plunger, Thread Mount
Operating Force: 5.00 in.-lb.Depth: 0.62"
Height: 3.16"Actuator Length: 1.41"
Roller Material: SteelWiring Entry: Potted Cable
Electrical Connection: 3 ft. Cable, 4 WireStandards: UL, CSA, CE
Country of Origin (subject to change): Multiple

Description

Miniature Limit Switch, Parallel Roller Plunger, Thread Mount, Top, 10 AC/5 DC Amps, Contact Form SPDT, Form C, Voltage Rating 240VAC/28VDC, NEMA Rating 1, 2, 4, 6, 6P, 12, 13, Potted Cable Wiring Entry, Electrical Connection 3 ft. Cable, 4 Wire, IP Rating 67, Movement Horizontal, Travel 0.19 In., Series 9007MS, Operating Temp. Range -4 Degrees to 221 Degrees F (-20 Degrees to 105 Degrees C), Actuator Length 1.41 In., Roller Dia. 0.50 In., Roller Width 0.13 In., Roller Material Steel

Reviews