DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Miniature Limit Switch, IP67, 7.60 in W

SQUARE D| Zoro #: G0643361| Mfr #: 9007MS02S0200

$88.23 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1.56"
Travel: 0.19"
Amps: 10 AC/5 DC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0643361 Mfr #: 9007MS02S0200
Width: 1.56"Travel: 0.19"
Amps: 10 AC/5 DCOperating Temp. Range: -4 Degrees to 221 Degrees F (-20 Degrees to 105 Degrees C)
Voltage Rating: 240VAC/28VDCActuator Location: Top
Contact Form: SPDT, Form CRoller Width: 0.13"
Series: 9007MSBody Material: Zinc
IP Rating: 67Movement: Horizontal
NEMA Rating: 1, 2, 4, 6, 6P, 12, 13Roller Dia.: 0.50"
Item: General Purpose Limit SwitchActuator Style: Parallel Roller Plunger
Operating Force: 5.00 in.-lb.Depth: 0.62"
Height: 2.63"Actuator Length: 0.88"
Roller Material: SteelWiring Entry: Potted Cable
Electrical Connection: 6 ft. Cable, 4 WireStandards: UL, CSA, CE
Country of Origin (subject to change): Multiple

Description

General Purpose Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 300V, DC Contact Rating - Limit Switch 5A @ 28V, Contact Form- Switches SPDT, Actuator Length - Limit Switch 0.88 In., Body Height - Limit Switch 1.75 In., Body Width - Limit Switch 1.58 In., Body Depth - Limit Switch 0.62 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No

Reviews