Miniature Limit Switch, Parallel Roller

SQUARE D| Zoro #: G1035413| Mfr #: 9007MS02S0084

$109.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1.56"
Travel: 0.19"
Amps: 6 AC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1035413 Mfr #: 9007MS02S0084
Width: 1.56"Travel: 0.19"
Amps: 6 ACOperating Temp. Range: -4 Degrees to 221 Degrees F (-20 Degrees to 105 Degrees C)
Voltage Rating: 240VAC/28VDCActuator Location: Top
Contact Form: SPDT, Form CRoller Width: 0.13"
Series: 9007MSBody Material: Zinc
IP Rating: 67Movement: Horizontal
NEMA Rating: 1, 2, 4, 6, 6P, 12, 13Roller Dia.: 0.50"
Item: General Purpose Limit SwitchActuator Style: Parallel Roller Plunger
Operating Force: 5.00 in.-lb.Depth: 0.62"
Height: 2.63"Actuator Length: 0.88"
Roller Material: SteelWiring Entry: Connector
Electrical Connection: M12 4-Pin ConnectorStandards: UL, CSA, CE
Country of Origin (subject to change): Multiple

Description

Miniature Limit Switch, Parallel Roller Plunger, Top, 6 AC Amps, Contact Form SPDT, Form C, Voltage Rating 240VAC/28VDC, NEMA Rating 1, 2, 4, 6, 6P, 12, 13, Connector Wiring Entry, Electrical Connection M12 4-Pin Connector, IP Rating 67, Movement Horizontal, Travel 0.19 In., Series 9007MS, Operating Temp. Range -4 Degrees to 221 Degrees F (-20 Degrees to 105 Degrees C), Actuator Length 0.88 In., Roller Dia. 0.50 In., Roller Width 0.13 In., Roller Material Steel, Body Material Zinc

Reviews