SPDT Limit Switch Parallel Roller Plunger IP 67

SQUARE D| Zoro #: G0811632| Mfr #: 9007MS07S0300

$136.58 /ea

This item ships free. Details.Standard ground shipping.
Number of Poles: 1IP Rating: 67Actuator Length: 1.41"
Save 15%. Sign up for Z-mail.


Zoro #: G0811632 Mfr #: 9007MS07S0300
Number of Poles: 1IP Rating: 67
Actuator Length: 1.41"Amps: 10 AC/5 DC
Roller Width: 0.13"Actuator Location: Top
Contact Form: SPDTTravel: 0.19"
Width: 1.56"Standards: UL, CSA, CE
Roller Dia.: 0.50"Actuator Style: Parallel Roller Plunger, Thread Mount
Wiring Entry: Potted CableOperating Temp. Range: -4 Degrees to 221 Degrees F (-20 Degrees to 105 Degrees C)
Voltage Rating: 240VAC/28VDCElectrical Connection: 9 ft. Cable, 4 Wire
Item: General Purpose Limit SwitchSeries: 9007MS
DC Contact Rating: 5A @ 28VNEMA Rating: 1, 2, 4, 6, 6P, 12, 13
Depth: 0.62"AC Contact Rating: 10A @ 300V
Movement: HorizontalBody Material: Zinc
Roller Material: SteelOperating Force: 5.00 in.-lb.
Height: 3.16"Country of Origin (subject to change): Mexico


General Purpose Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 300V, DC Contact Rating - Limit Switch 5A @ 28V, Contact Form- Switches SPDT, Form C, Actuator Length - Limit Switch 1.41 In., Body Height - Limit Switch 1.75 In., Body Width - Limit Switch 1.58 In., Body Depth - Limit Switch 0.62 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch Yes