SPDT Limit Switch Plunger Nema 1, 2, 4, 6, 6P, 12, 13

SQUARE D| Zoro #: G1440503| Mfr #: 9007MS10S0506

$126.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Poles: 1IP Rating: 67Actuator Length: 0.67"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1440503 Mfr #: 9007MS10S0506
Number of Poles: 1IP Rating: 67
Actuator Length: 0.67"Contact Form: SPDT
Actuator Location: TopAmps: 10 AC/5 DC
Travel: 0.19"Width: 1.56"
Standards: UL, CSA, CEActuator Style: Plunger, Boot Sealed
Wiring Entry: Potted CableOperating Temp. Range: -4 Degrees to 221 Degrees F (-20 Degrees to 105 Degrees C)
Voltage Rating: 240VAC/28VDCElectrical Connection: 18 ft. Cable, Side Exit, 4 Wire
Item: General Purpose Limit SwitchSeries: 9007MS
DC Contact Rating: 5A @ 28VNEMA Rating: 1, 2, 4, 6, 6P, 12, 13
Depth: 0.62"Movement: Vertical
Body Material: ZincAC Contact Rating: 10A @ 300V
Operating Force: 5.00 in.-lb.Height: 2.42"
Country of Origin (subject to change): Mexico

Description

General Purpose Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 300V, DC Contact Rating - Limit Switch 5A @ 28V, Contact Form- Switches SPDT, Form C, Actuator Length - Limit Switch 0.67 In., Body Height - Limit Switch 1.75 In., Body Width - Limit Switch 1.58 In., Body Depth - Limit Switch 0.62 In., Boot Sealed Actuator - Limit Switch Yes, Threaded for Panel Mounting - Limit Switch No, Body Style - Limit Switch Miniature

Reviews