Square D
Molded Case Circuit Breaker, 110A, 277/480V AC, 3 Pole, I-Line Mounting Style, BDA Series
Mfr # BDA34110Y
Zoro # G6580161
Free Shipping & Returns
$813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BDA
- Number of Poles 3
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Standard
- Phase 3
Explore More Products
- SQUARE D Miniature Circuit Breaker, 20A, 120/240V AC, 2 Pole, Plug In Mounting Style HOM220CP
- SQUARE D Miniature Circuit Breaker, 30A, 120/240V AC, 1 Pole, Plug In Mounting Style, HOM Series HOM130
- SQUARE D Square D By Schneider Electric HOMT2020CP Homeline Twin Tandem Circuit Breakr 6721278
- SQUARE D Miniature Circuit Breaker, 40A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB340GFI
- SQUARE D Miniature Circuit Breaker, 200A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO2200
- SQUARE D Miniature Circuit Breaker, 20A, 120/240V AC, 1 Pole, Surface/DIN Rail Mounting Style, QOU Series QOU120
- SQUARE D Molded Case Circuit Breaker, 100A, 600V AC, 2 Pole, Free Standing Mounting Style, HD Series HDL26100
- SQUARE D Molded Case Circuit Breaker, 70A, 240V AC, 3 Pole, Unit Mount Mounting Style QGP32070TM
- SQUARE D Miniature Circuit Breaker, 40A, 120/240V AC, 2 Pole, Bolt On Mounting Style, QOB Series QOB240EPD
- SIEMENS Miniature Circuit Breaker, 8A, 277/480V AC, 2 Pole, Standard Mounting Rail Mounting Style 5SJ42088HG42
- EATON CUTLER-HAMMER Circuit Breaker, 20A, 120/240V, 1 Pole, CHF Series CHF120
- Square D Circuit Breakers