Square D

Molded Case Circuit Breaker, 1200, 480VAC

Square D Molded Case Circuit Breaker,  1200,  480VAC PLM34120CU44A
Hover or click to zoom Tap to zoom
$33,570.00
  • Item: Molded Case Circuit Breaker
  • Amps: 1200
  • AC Voltage Rating: 480VAC
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Total: $33,570.00

Square D #PLM34120CU44A Specifications

  • Item: Molded Case Circuit Breaker
  • Amps: 1200
  • AC Voltage Rating: 480VAC
  • Country of Origin (subject to change): United States

Description

Molded Case Circuit Breaker 480V 1200A

Reviews of Square D #PLM34120CU44A