Square D
Molded Case Circuit Breaker, 125, 600VAC, 3 Pole, Unit Mount Lug Mounting Style
- Mfr # HJL36125
- Zoro # G0567948
$3,462.30
/ea
Subtotal: $3,462.30
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Amps 125
- AC Voltage Rating 600VAC
- Max. AIR Rating 100 kA
- Terminal Connection Lug
- Number of Poles 3
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SQUARE D Molded Case Circuit Breaker, 250 A, 600V AC, 2 Pole, Free Standing Mounting Style, JD Series JDL26250
- SQUARE D Molded Case Circuit Breaker, 80 A, 525V AC, 3 Pole, I-Line Mounting Style, BGA Series BGA34080Y
- SQUARE D Circuit breaker, PowerPact H, I Line, th, 100 A, 690V AC, 2 Pole, I-Line Bracket Mounting Style HDA261001
- SQUARE D Miniature Circuit-Breaker, 30 A, 120/240V AC, 2 Pole, Plug-In Mounting Style QO230CP
- SQUARE D Molded Case Circuit Breaker, 15 A, 600V AC, 3 Pole, Free Standing Mounting Style, HG Series HGL36015
- SQUARE D Molded Case Circuit Breaker, 30 A, 525V AC, 2 Pole, I-Line Mounting Style, BGA Series BGA260301
- SQUARE D Miniature Circuit Breaker, 15 A, 277V AC, 1 Pole, Bolt On Mounting Style, EGB Series EGB14015
- SQUARE D Molded Case Circuit Breaker, 150 A, 240V AC, 3 Pole, I-Line Mounting Style, QD Series QDA32150
- SQUARE D Molded Case Circuit Breaker, 40 A, 600V AC, 2 Pole, I-Line Mounting Style, HG Series HGA260402
- SQUARE D PowerPact Q - molded case circuit breake, 250 A, 240V AC, 2 Pole, Unit Mount Lug Mounting Style QBL22250
- BLUE SEA SYSTEMS Blue Sea 5050 ST CLB Circuit Breaker Block - 6 Position 5050
- Square D Circuit Breakers