Square D
Molded Case Circuit Breaker, 125 A, 525V AC, 2 Pole, I-Line Mounting Style, BGA Series
- Zoro #: G6539948
- Mfr #: BGA261251
Hover or click to zoom Tap to zoom
Key Features
- Amps: 125 A
- AC Voltage Rating: 525V AC
- DC Voltage Rating: Not Rated
- Curve Type: B
- Max. AIR Rating: 100kA at 240V AC
- Terminal Connection: Al Mechanical Lug OFF End, I-Line ON End
- Series: BGA
- Number of Poles: 2
$1,532.99
Subtotal: $1,532.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SQUARE D QOUR Miniature Circuit Breaker, 15A, 1P, , 15 A, 120/240V AC, Unit Mount Mounting Style QOUR1155283CCC
- SQUARE D Miniature Circuit-Breaker, 60 A, 120/240V AC, 2 Pole, Plug-In Mounting Style QO260CP
- SQUARE D Miniature Circuit Breaker, 10, 120/240VAC, 1 Pole, Plug-In Mounting Style, QO Series QO1105237
- SQUARE D 50A DP Circ Breaker HOM250C
- SQUARE D Miniature Circuit Breaker, 40 A, 240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB340EPD
- SQUARE D Molded Case Circuit Breaker, 25 A, 690V AC, 3 Pole, Unit Mount Mounting Style, BJL Series BJL36025LU
- SQUARE D Circuit Brkr, PowerPact H, thermal magne, 70 A, 690V AC, 2 Pole, Unit Mount Lug Mounting Style HJL26070
- SQUARE D Molded Case Circuit Breaker, 225 A, 240V AC, 3 Pole, I-Line Mounting Style, QD Series QDA32225
- SQUARE D Molded Case Circuit Breaker, 150 A, 240V AC, 2 Pole, I-Line Mounting Style, QD Series QDA221502
- ZINSCO Circuit Breaker, 80, 120/240, 2 Pole, Zinsco Series UBIZ280B
- RECMAR Circuit Bkr Ca1 20A Wht BS7353
- Square D Circuit Breakers