Square D
Molded Case Circuit Breaker, 15 A, 525V AC, 3 Pole, I-Line Mounting Style, BGA Series
Mfr # BGA34015Y
Zoro # G6323611
Free Shipping & Returns
$800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BGA
- Amps 15 A
- Number of Poles 3
- AC Voltage Rating 525V AC
- Circuit Breaker Type Standard
Explore More Products
- SQUARE D Miniature Circuit Breaker, 90 A, 120/240V AC, 3 Pole, Plug In Mounting Style, QO Series QO390
- SQUARE D Miniature Circuit-Breaker, 15 A, 120V AC, 1 Pole, Plug-In Mounting Style HOM115PDFC
- SQUARE D Miniature Circuit Breaker, 60 A, 120/240V AC, 2 Pole, Surface/DIN Rail Mounting Style, QOU Series QOU260VH
- SQUARE D Miniature Circuit Breaker, 20 A, 120V AC, 1 Pole, Plug In Mounting Style, HOM Series HOM120CAFI
- SQUARE D Circuit Breaker, 20, 120V AC, 1 Pole, Bolt-On Mounting Style, QOB Series QOB120VHDF
- SQUARE D Miniature Circuit Breaker, 40 A, 120/240V AC, 3 Pole, Plug In Mounting Style, QO Series QO340
- SQUARE D Molded Case Circuit Breaker, 40 A, 690V AC, 3 Pole, Unit Mount Mounting Style, BJL Series BJL36040
- SQUARE D Molded Case Circuit Breaker, 110 A, 525V AC, 3 Pole, Unit Mount Mounting Style, BGL Series BGL36110LU
- SQUARE D QWIK-GARD 1P 15A AMP 120V-AC MINIATURE CIRCUIT BREAKER QOB115GFI
- SIEMENS Miniature Circuit Breaker, 20 A, 120V AC, 1 Pole, Plug In Mounting Style, Q Series Q120
- EATON Circuit Breaker, 30 A, 600VAC, 2 Poles PDG22G0030TFFL
- Square D Circuit Breakers