Square D
Molded Case Circuit Breaker, 150A, 240VAC, 2 Pole, I-Line Mounting Style
Mfr # QBA221502
Zoro # G0567099
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- AC Voltage Rating 240VAC
- Circuit Breaker Actuator Operating Handle
- Circuit Breaker Mounting Style I-Line
- Max. AIR Rating 10 kA
Explore More Products
- SQUARE D Miniature Circuit Breaker, 20A, 120/240V AC, 1 Pole, Bolt On Mounting Style, QOB Series QOB120AFI
- SQUARE D Miniature Circuit Breaker, 80A, 120/240V AC, 3 Pole, Plug In Mounting Style, QO Series QO380
- SQUARE D Miniature Circuit Breaker, 25A, 120/240V AC, 3 Pole, Plug In Mounting Style, QO Series QO325
- SQUARE D Miniature Circuit Breaker, 150A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB3150VH
- SQUARE D Circuit Breaker, 600A, 600V AC, 3 Pole, I-Line Mounting Style LJA36600U31X
- SQUARE D Miniature Circuit Breaker, 20A, 120V AC, 1 Pole, Plug In Mounting Style HOM120PDFC
- SQUARE D Circuit Breaker, 15A, 480Y/277V AC, 3 Pole, Bolt On Mounting Style, EJB Series EJB34015
- SQUARE D 20A SP PonCAFCI Breaker QO120PCAFIC
- SQUARE D Miniature Circuit Breaker, 20A, 120/240V AC, 2 Pole, Bolt On Mounting Style, QOB Series QOB220EPD
- GE Miniature Circuit Breaker, 20A, 120/240V AC, 1 Pole, Bolt On Mounting Style, THQB Series THQB1120HID
- GE Miniature Circuit Breaker, 15A, 120/240V AC, 1 Pole, Plug In Mounting Style, THQL Series THQL1115
- Square D Circuit Breakers