Square D
Molded Case Circuit Breaker, 20 A, 690V AC, 2 Pole, I-Line Mounting Style, BJA Series
Mfr # BJA260201
Zoro # G6547042
Free Shipping & Returns
$1,091.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BJA
- Number of Poles 2
- AC Voltage Rating 690V AC
- Circuit Breaker Type Standard
- Phase Single
Explore More Products
- SQUARE D Miniature Circuit-Breaker, 70 A, 120/240V AC, 2 Pole, Plug-In Mounting Style QO270CP
- SQUARE D Miniature Circuit Breaker, 200 Amps, For Use With Homeline Load Center, QO Load Center QOM2200VH
- SQUARE D Miniature Circuit-Breaker, 15 A, 120V AC, 1 Pole, Plug-In Mounting Style HOM115PDFC
- SQUARE D Miniature Circuit-Breaker, 30 A, 120/240V AC, 2 Pole, Plug-In Mounting Style QO230C
- SQUARE D Molded Case Circuit Breaker, 50 A, 525V AC, 2 Pole, Unit Mount Mounting Style, BDL Series BDL26050
- SQUARE D Miniature Circuit Breaker, 25 A, 120/240V AC, 1 Pole, Plug In Mounting Style, QO Series QO125
- SQUARE D Molded Case Circuit Breaker, 110, 600VAC, 3 Pole, Unit Mount Lug Mounting Style, HG Series HGL36110
- SQUARE D QOU Miniature Circuit Breaker, 40A, 3P, , 40 A, 120/240V AC, Unit Mount Mounting Style QOU340B
- SQUARE D 15A SP Circuit Breaker HOM115CP
- CARLING TECHNOLOGIES Panel Mount Circuit Breaker, 5 A, 250/277V AC, 1 Pole AA1-B0-34-450 -5D1-C
- SQUARE D Miniature Circuit-Breaker, 40 A, 120/240V AC, 2 Pole, Plug-In Mounting Style HOM240C
- Square D Circuit Breakers