Square D
Molded Case Circuit Breaker, 225, 600VAC, 3 Pole, Plug-In Base Mounting Style
- Mfr # JGN36225
- Zoro # G0855237
$3,082.61
/ea
Subtotal: $3,082.61
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Amps 225
- AC Voltage Rating 600VAC
- Max. AIR Rating 65 kA
- Terminal Connection Plug-In
- Number of Poles 3
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SQUARE D PowerPact B Circuit Breaker, 60A, 2P, 60, 60 A, 525V AC, 2 Pole, I-Line Mounting Style, BG 060 Series BGA260604
- SQUARE D Miniature Circuit Breaker, 30 A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO230PL
- SQUARE D PowerPact M/P-FRAME MOULDED CASE CIRCUIT, 1200 A, Unit Mount Mounting Style CU1200P24K
- SQUARE D Miniature Circuit Breaker, 30, 120/240VAC, 2 Pole, Bolt-On Mounting Style, QHB Series QHB230
- SQUARE D QO115CP 15A 1Pole Plugon Circuit Breaker SQ386747
- SQUARE D Miniature Circuit Breaker, 80 A, 120/240V AC, 3 Pole, Surface/DIN Rail Mounting Style, QOU Series QOU380
- SQUARE D Molded Case Circuit Breaker, 45 A, 600V AC, 3 Pole, Free Standing Mounting Style, HG Series HGL36045
- SQUARE D Hom20A Arc FaultBreaker HOM120CAFIC
- SQUARE D Molded Case Circuit Breaker, 200, 240VAC, 2 Pole, I-Line Bracket Mounting Style QGA222002
- SQUARE D Molded Case Circuit Breaker, 250 A, 600V AC, 3 Pole, Free Standing Mounting Style, JJ Series JJL36250M75
- EATON Molded Case Circuit Breaker, 500 A, 600V AC, 3 Pole, Free Standing Mounting Style, LD Series LD3500
- Square D Circuit Breakers