Molded Case Circuit Breaker, 30, 277VAC, 1 Pole, FH Series (Discontinued)
- Mfr # FH16030B
- Zoro # G0567449
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FH16030B
Zoro #
G0567449
UPC #
785901563129
Country of Origin
Mexico
Details
Item
Molded Case Circuit Breaker
Series
FH
Amps
30
Number of Poles
1
AC Voltage Rating
277VAC
Description
Molded Case Circuit Breaker 277V 30A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.