Square D
Molded Case Circuit Breaker, 30 A, 240V AC, 1 Pole, Unit Mount Mounting Style, BJL Series
- Zoro #: G6531240
- Mfr #: BJL16030
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Molded Case Circuit Breaker
- AC Voltage Rating: 240V AC
- DC Voltage Rating: Not Rated
- Max. AIR Rating: 100kA at 120/240V AC
- Terminal Connection: Everlink Lug Both Ends
- Series: BJL
- Number of Poles: 1
- Circuit Breaker Actuator: Toggle
$461.19
5% off
$438.13
Subtotal: $438.13
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Square D #BJL16030 Specifications
- Zoro #: G6531240
- Mfr #: BJL16030
- UPC #: 785901076803
- Item: Molded Case Circuit Breaker
- Amps: 30 A
- AC Voltage Rating: 240V AC
- DC Voltage Rating: Not Rated
- Max. AIR Rating: 100kA at 120/240V AC
- Terminal Connection: Everlink Lug Both Ends
- Series: BJL
- Number of Poles: 1
- Circuit Breaker Actuator: Toggle
- Frame Size: 125A/BJ
- Circuit Breaker Mounting Style: Unit Mount
- Circuit Breaker Type: Standard
- Standards: CSA C22.2 No 5, EN/IEC 60947-2, EN/IEC 60947-5-1, GB 14048.2, NEMA AB1, NMX J-266, UL 489
- Instantaneous Trip: Fixed
- For Use With: Electrical Distribution Equipment, Industrial Control Panels
- Height: 5.39 in
- Trip Type: Thermal Magnetic
- Mounting: Clip-On
- Width: 1.06 in
- Max. Wire Size: 2 AWG, 3 AWG
- Min. Wire Size: 14 AWG, 6 AWG
- Phase Connection: Any
- Depth: 3.15 in
- Phase: 1
- Min. Operating Temp.: -13 Degrees F
- Max. Operating Temp.: 158 Degrees F
- Country of Origin (subject to change): Mexico
Description
Molded Case Circuit Breaker, 30 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 100kA at 120/240V AC, For Use With Electrical Distribution Equipment, Industrial Control Panels, Series BJL, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating Not Rated, Terminal Connection Everlink Lug Both Ends, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection Any, Frame Size 125A/BJ, Circuit Breaker Mounting Style Unit Mount, Height 5.39 in, Width 1.06 in
Restrictions and Compliance
- Hazardous material
Reviews of Square D #BJL16030
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SQUARE D Molded Case Circuit Breaker, 60 A, 240V AC, 1 Pole, Unit Mount Mounting Style, BJL Series BJL16060
- SQUARE D Molded Case Circuit Breaker, 40 A, 240V AC, 1 Pole, Unit Mount Mounting Style, BJL Series BJL16040
- SQUARE D Molded Case Circuit Breaker, 125 A, 240V AC, 1 Pole, Unit Mount Mounting Style, BJL Series BJL16125
- SQUARE D Circuit breaker, PowerPact L, I-Line, Mi LJA36600U33X
- SQUARE D Miniature Circuit Breaker, 35, 240VAC, 3 Pole, QOB Series QOB3351021
- SQUARE D Miniature Circuit Breaker, 50 A, 120/240V AC, 1 Pole, Bolt On Mounting Style, QOB Series QOB150
- SQUARE D Molded Case Circuit Breaker, 80 A, 240V AC, 2 Pole, Free Standing Mounting Style, QD Series QDL22080
- SQUARE D Molded Case Circuit Breaker, 30 A, 690V AC, 2 Pole, Unit Mount Mounting Style, BJL Series BJL26030
- SQUARE D Molded Case Circuit Breaker, 70 A, 600V AC, 2 Pole, Free Standing Mounting Style, HG Series HGL26070
- EATON Miniature Circuit Breaker, 60 A, 277/480V AC, 2 Pole, Bolt On Mounting Style, GHB Series GHB2060
- SQUARE D PowerPact J-Frame breaker, thermal-magne JLL36150
- Square D Circuit Breakers