Square D
Molded Case Circuit Breaker, 30 A, 690V AC, 2 Pole, I-Line Mounting Style, BJA Series
- Mfr # BJA260301
- Zoro # G6551592
$997.99
/ea
Subtotal: $997.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- AC Voltage Rating 690V AC
- DC Voltage Rating Not Rated
- Curve Type B
- Max. AIR Rating 100kA at 120/240V AC
- Terminal Connection Al Mechanical Lug OFF End, I-Line ON End
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SQUARE D Molded Case Circuit Breaker, 20 A, 690V AC, 2 Pole, I-Line Mounting Style, BJA Series BJA260201
- SQUARE D Molded Case Circuit Breaker, 60 A, 690V AC, 2 Pole, I-Line Mounting Style, BJA Series BJA260601
- SQUARE D Molded Case Circuit Breaker, 40 A, 690V AC, 2 Pole, I-Line Mounting Style, BJA Series BJA260401
- SQUARE D 3PK Homeline Fill Plate HOMFPCP
- SQUARE D Miniature Circuit Breaker, 50, 240VAC, 3 Pole, Bolt-On Mounting Style, QOB Series QOB350VH1021
- SQUARE D 2P 100A AMP 240/480/600V-AC MOLDED CASE CIRCUIT BREAKER FAL26000MV
- SQUARE D BKR SQ. D HOM 1P 2301"" HOM130C
- SQUARE D Molded Case Circuit Breaker, 500 A, 600V AC, 2 Pole, Lug In/Lug Out Mounting Style, MG Series MGL26500
- SQUARE D Miniature Circuit Breaker, 125 A, 277/480V AC, 3 Pole, Bolt On Mounting Style, EDB Series EDB34125
- GE Miniature Circuit Breaker, 20 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, THQB Series THQB32020
- SIEMENS IEC Miniature Circuit Breaker, 1 A, 240V AC, 1 Pole, DIN Rail Mounting Style, 5SJ4 Series 5SJ41017HG40
- Square D Circuit Breakers