Square D

Molded Case Circuit Breaker, 30 A, 690V AC, 2 Pole, Unit Mount Mounting Style, BJL Series

Square D Molded Case Circuit Breaker,  30 A,  690V AC,  2 Pole,  Unit Mount Mounting Style,  BJL Series BJL26030
Hover or click to zoom Tap to zoom
$815.00
  • Item: Molded Case Circuit Breaker
  • Amps: 30 A
  • AC Voltage Rating: 690V AC
  • DC Voltage Rating: Not Rated
  • Max. AIR Rating: 100kA at 120/240V AC
  • Terminal Connection: Everlink Lug Both Ends
  • Series: BJL
  • Number of Poles: 2
See full product details
This item ships free.

Total: $815.00

Square D #BJL26030 Specifications

  • Item: Molded Case Circuit Breaker
  • Amps: 30 A
  • AC Voltage Rating: 690V AC
  • DC Voltage Rating: Not Rated
  • Max. AIR Rating: 100kA at 120/240V AC
  • Terminal Connection: Everlink Lug Both Ends
  • Series: BJL
  • Number of Poles: 2
  • Circuit Breaker Actuator: Toggle
  • Frame Size: 125A/BJ
  • Circuit Breaker Mounting Style: Unit Mount
  • Circuit Breaker Type: Standard
  • Standards: CSA C22.2 No 5, EN/IEC 60947-2, EN/IEC 60947-5-1, GB 14048.2, NEMA AB1, NMX J-266, UL 489
  • Depth: 3.15 in
  • Mounting: Clip-On
  • For Use With: Electrical Distribution Equipment, Industrial Control Panels
  • Width: 2.13 in
  • Phase: 1
  • Instantaneous Trip: Fixed
  • Trip Type: Thermal Magnetic
  • Max. Wire Size: 2 AWG, 3 AWG
  • Height: 5.39 in
  • Min. Wire Size: 14 AWG, 6 AWG
  • Phase Connection: Not Applicable
  • Min. Operating Temp.: -13 Degrees F
  • Max. Operating Temp.: 158 Degrees F
  • Country of Origin (subject to change): United States

Description

Molded Case Circuit Breaker, 30 A Amps, AC Voltage Rating 690V AC, Max. AIR Rating 100kA at 120/240V AC, For Use With Electrical Distribution Equipment, Industrial Control Panels, Series BJL, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Terminal Connection Everlink Lug Both Ends, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection Not Applicable, Frame Size 125A/BJ, Circuit Breaker Mounting Style Unit Mount, Height 5.39 in

Restrictions and Compliance

  • Hazardous material

Reviews of Square D #BJL26030