Square D
Molded Case Circuit Breaker, 300, 600VAC, 3 Pole, Unit Mount Mounting Style
- Mfr # LAP36300MB
- Zoro # G0845321
$3,239.77
/ea
Subtotal: $3,239.77
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Amps 300
- AC Voltage Rating 600VAC
- Terminal Connection Lug, Terminal
- Number of Poles 3
- Circuit Breaker Actuator Short Lever
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SQUARE D Non-Automatic Miniature Circuit Breaker, 60, 240VAC, 2 Pole, Unit Mount Mounting Style, QOU Series QOU200
- SQUARE D Molded Case Circuit Breaker, 110 A, 525V AC, 3 Pole, Unit Mount Mounting Style, BDL Series BDL36110LU
- SQUARE D Molded Case Circuit Breaker, 40, 600VAC, 3 Pole, Unit Mount Lug Mounting Style HJL36040
- SQUARE D Miniature Circuit Breaker, 15 A, 120/240V AC, 1 Pole, Bolt On Mounting Style, QOB Series QOB115
- SQUARE D 60A DP Breaker HOM260C
- SQUARE D Circuit breaker, PowerPact H, Micrologic, 60 A, 690V AC, 3 Pole, Unit Mount Lug Mounting Style HRL36060U31X
- SQUARE D PowerPact J-Frame breaker, thermal-magne, 200 A, 600V AC, 3 Pole, Unit Mount Lug Mounting Style JDL36200LY
- SQUARE D Molded Case Circuit Breaker, 125 A, 240V AC, 1 Pole, Unit Mount Mounting Style, BDL Series BDL16125
- SQUARE D 112 Raintight Hub B150
- SCHNEIDER ELECTRIC PowerPact J-Frame breaker, I-Line, Micro, 250 A, 600V AC, 3 Pole, I-Line Bracket Mounting Style JDA36250U33X
- EATON Circuit Breaker 20 amps Plug In Single Pole CHF120CS
- Square D Circuit Breakers