Square D
Molded Case Circuit Breaker, 35 A, 240V AC, 1 Pole, Unit Mount Mounting Style, BDL Series
- Zoro #: G6558988
- Mfr #: BDL16035
Hover or click to zoom Tap to zoom
$200.27
- Item: Molded Case Circuit Breaker
- AC Voltage Rating: 240V AC
- DC Voltage Rating: Not Rated
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $200.27
Square D #BDL16035 Specifications
- Zoro #: G6558988
- Mfr #: BDL16035
- Item: Molded Case Circuit Breaker
- Amps: 35 A
- AC Voltage Rating: 240V AC
- DC Voltage Rating: Not Rated
- Max. AIR Rating: 25kA at 277/408V AC
- Terminal Connection: Everlink Lug Both Ends
- Series: BDL
- Number of Poles: 1
- Circuit Breaker Actuator: Toggle
- Frame Size: 125A/BD
- Circuit Breaker Mounting Style: Unit Mount
- Circuit Breaker Type: Standard
- Standards: CSA C22.2 No 5, EN/IEC 60947-2, EN/IEC 60947-5-1, GB 14048.2, NEMA AB1, NMX J-266, UL 489
- Phase Connection: Any
- Min. Wire Size: 14 AWG, 6 AWG
- Phase: 1
- Max. Wire Size: 2 AWG, 3 AWG
- Instantaneous Trip: Fixed
- Depth: 3.15 in
- Width: 1.06 in
- Mounting: Clip-On
- Trip Type: Thermal Magnetic
- For Use With: Electrical Distribution Equipment, Industrial Control Panels
- Height: 5.39 in
- Min. Operating Temp.: -13 Degrees F
- Max. Operating Temp.: 158 Degrees F
- Country of Origin (subject to change): Mexico
Description
Molded Case Circuit Breaker, 35 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 25kA at 277/408V AC, For Use With Electrical Distribution Equipment, Industrial Control Panels, Series BDL, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating Not Rated, Terminal Connection Everlink Lug Both Ends, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection Any, Frame Size 125A/BD, Circuit Breaker Mounting Style Unit Mount, Height 5.39 in, Width 1.06 in
Restrictions and Compliance
- Hazardous material
Reviews of Square D #BDL16035
Explore more
- SQUARE D Molded Case Circuit Breaker, 25 A, 240V AC, 1 Pole, Unit Mount Mounting Style, BDL Series BDL16025
- SQUARE D Circuit breaker, PowerPact H, I Line, th HLA36060
- SQUARE D Molded Case Circuit Breaker, 100 A, 600V AC, 3 Pole, I-Line Mounting Style, HG Series HGA36100
- SQUARE D Molded Case Circuit Breaker, 90 A, 690V AC, 3 Pole, I-Line Mounting Style, BJA Series BJA36090
- SQUARE D Molded Case Circuit Breaker, 50 A, 600V AC, 2 Pole, I-Line Mounting Style, HG Series HGA260502
- SQUARE D Circuit Brkr, PowerPact H, thermal magne HGP36050
- SQUARE D Circuit breaker, PowerPact H, I Line, th HDA36110
- EATON Molded Case Circuit Breaker, 225 A, 600V AC, 3 Pole, Free Standing Mounting Style, JD Series JD3225
- SQUARE D PowerPact Q-molded case circuit breake QBP32100TM
- Square D Circuit Breakers