Square D
Molded Case Circuit Breaker, 35 A, 240V AC, 1 Pole, Unit Mount Mounting Style, BJL Series
- Mfr # BJL16035
- Zoro # G6535319
$425.99
/ea
Subtotal: $425.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- AC Voltage Rating 240V AC
- DC Voltage Rating Not Rated
- Max. AIR Rating 100kA at 120/240V AC
- Terminal Connection Everlink Lug Both Ends
- Series BJL
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SQUARE D Molded Case Circuit Breaker, 90 A, 240V AC, 1 Pole, Unit Mount Mounting Style, BJL Series BJL16090
- SQUARE D Molded Case Circuit Breaker, 25 A, 240V AC, 1 Pole, Unit Mount Mounting Style, BJL Series BJL16025
- SQUARE D Molded Case Circuit Breaker, 45 A, 240V AC, 1 Pole, Unit Mount Mounting Style, BJL Series BJL16045
- SQUARE D Miniature Circuit Breaker, 60 A, 120/240V AC, 3 Pole, Surface/DIN Rail Mounting Style, QOU Series QOU3601021
- SQUARE D 30A SP Circuit Breaker QO130C
- SQUARE D Molded Case Circuit Breaker, 50 A, 525V AC, 3 Pole, Unit Mount Mounting Style, BGL Series BGL36050LU
- SQUARE D Molded Case Circuit Breaker, 125 A, 240V AC, 1 Pole, I-Line Mounting Style, BDA Series BDA161251
- SQUARE D Miniature Circuit Breaker, 50 A, 277V AC, 1 Pole, Bolt On Mounting Style, EDB Series EDB14050
- SQUARE D Molded Case Circuit Breaker, 400 A, 600V AC, 3 Pole, Free Standing Mounting Style, LAL Series LAL3640032M
- FUJI ELECTRIC 3P 15A Amp 240V-AC Molded Case Circuit Breaker SA103RCUL
- SQUARE D Circuit breaker, PowerPact H, Micrologic, 150 A, 690V AC, 3 Pole, Unit Mount Lug Mounting Style HDL36150CU31X
- Square D Circuit Breakers