Square D
Molded Case Circuit Breaker, 45 A, 277V AC, 1 Pole, I-Line Mounting Style, BDA Series
- Mfr # BDA140451
- Zoro # G6538548
$271.99
/ea
Subtotal: $271.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- AC Voltage Rating 277V AC
- DC Voltage Rating Not Rated
- Max. AIR Rating 25kA at 120/240V AC
- Terminal Connection Al Mechanical Lug OFF End, I-Line ON End
- Series BDA
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SQUARE D Molded Case Circuit Breaker, 125 A, 277V AC, 1 Pole, I-Line Mounting Style, BDA Series BDA141251
- SQUARE D Molded Case Circuit Breaker, 110 A, 277V AC, 1 Pole, I-Line Mounting Style, BDA Series BDA141101
- SQUARE D Miniature Circuit Breaker, 20 A, 277V AC, 1 Pole, Bolt On Mounting Style, EDB Series EDB14020EPD
- SQUARE D Miniature Circuit Breaker, 15, 120/240VAC, 1, 2 Pole, Plug-In Mounting Style, HOM Series HOMT1515240
- SQUARE D Molded Case Circuit Breaker, 90 A, 600V AC, 3 Pole, Free Standing Mounting Style, HG Series HGL36090
- SQUARE D Circuit breaker, PowerPact H, I Line, th, 35 A, 690V AC, 3 Pole, I-Line Bracket Mounting Style HLA36035
- SQUARE D Molded Case Circuit Breaker, 150 A, 240V AC, 2 Pole, I-Line Mounting Style, QD Series QDA221502
- SQUARE D Molded Case Circuit Breaker, 60 A, 240V AC, 1 Pole, Unit Mount Mounting Style, BDL Series BDL16060
- SQUARE D Molded Case Circuit Breaker, 225, 240VAC, 3 Pole, I-Line Bracket Mounting Style QJA32225
- KEEN 50 Amp Plast Circuit Breaker KE349747
- DAYTON IEC Supplementary Protector, 16 A, 480V AC, 3 Pole, DIN Rail Mounting Style, NDB2-63 D16/3 Series 5ZVF9
- Square D Circuit Breakers